Sampling capsules, Envirochek® and Envirochek® HV
Envirochek®, 1300 cm²
Supplier: Cytiva (Formerly Pall Lab)
Sampling capsules, Envirochek® and Envirochek® HV
Catalog # 514-4089
Supplier: Cytiva (Formerly Pall Lab)
Jump to:
Product Details & Documents
For the concentration and recovery of Cryptosporidium oocysts and Giardia cysts from source or finished water. HV (high volume) capsule is designed for sampling up to 1000 litres of treated water and is validated for up to 50 litres of source water.
Envirochek®: hydrophilic PES, Envirochek® HV: hydrophilic polyester; housing: PC.
HV (high volume) capsule is designed for sampling up to 1000 litres of treated water and is validated for up to 50 litres of source water.
Documents
Certificates
Search by Lot NumberPall Laboratory Microbiology QC Products
Product Literature
PALL12110_TDS_EN
Datasheet
Specifications
- Filtration area:1300 cm²
- Type:Envirochek®
- Seq:02
- Inlet/outlet:12,7 mm Ø straight hose barb
- Cat. No.:514-4089
- Ø×L:61×216 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Laureth-12 paste, 50 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



