Order Entry
Finland
Orders LinkContactUsLinkComponent
Large Rectangular Foam Head Swabs, CleanFoam®

Large Rectangular Foam Head Swabs, CleanFoam®

Rectangular foam head swabs, PP/foam
Catalog # TEXWTX707A
New Product
Supplier:   Texwipe
Large Rectangular Foam Head Swabs, CleanFoam®
Catalog # TEXWTX707A
Supplier:  Texwipe
New Product
Large Rectangular Foam Head Swabs, CleanFoam®
Large Rectangular Foam Head Swabs, CleanFoam®

Rectangular foam head swabs, PP/foam

Price
420,36 €
Log in for availability
1 * 10 Items
Product Details & Documents

Made from polyurethane foam with 100 pore per inch porosity.

  • High-grade PU tip will not crack or chip
  • Inherent softness and low abrasion
  • Delicate components can be cleaned

Thermally-bonded for applications requiring high absorbency, low particle generation and uniform dispersing of solvents.

Packaging: Cleanroom processed bag-within-a-bag.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.

Documents

Specifications
  • Description:
    Rectangular foam head swabs
  • Seq:
    3
  • Shaft/head:
    PP/foam
  • Cat. No.:
    TEXWTX707A
  • Head length:
    25 mm
  • Head width:
    15 mm
  • Handle length:
    106 mm
  • Handle width:
    6,6 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.