Rack with 96 Sample Tubes for Use with SampleJet
Catalog # BRUKZ112272
Supplier: BRUKER DALTRONIK
Specifications
- Cap included:Yes
- Ext.Ø:3 mm
- Wall thickness:0,38 mm
- Length:103,5 mm
- Seq:2
Specifications
About this item
Rack with 96 coded tubes with caps designed for high throughput use with SampleJet. 60 µm camber.
Bruker caps are crafted from high-quality Orgalloy® plastic, offering good resistance to a variety of chemicals and NMR solvents such as CDCl3, MeOD, and DMSO. However, it is advisable to prevent direct contact between the sample solution and the cap.