Microfil® Silicon Tubing
Catalog # MILXMIACTUB01
Supplier: Merck
New Product
Specifications
- Description:Silicon tubing
- Pk:1 unit
Specifications
About this item
The silicon tubing is an additional accessory of the Microfil® filtration system. The Microfil® filtration system is a simple and reliable solution for routine microbiological testing. The push-fit design of the Microfil® funnels seals tightly to manifold supports without the need for clamps or O-rings. The tube is used to connect the pump to the manifold or filtration apparatus using the Tee connectors. The tubing is autoclavable, 5 m long, with an internal diameter of 9,5 mm.
The silicon tubing is an additional accessory of the Microfil® filtration system used in general microbiological analysis of beer, bottled water, pharmaceutical products analysis, environmental analysis, bioburden testing, and water monitoring.
Input: Sample type beverage(s), sample type food(s).
Application: Bioburden testing, clinical, environmental, food and beverages, industrial qc, water monitoring.
Compatibility: For use with Microfil® filtration system.
Shipped in: Ambient.