Order Entry
Finland
ContactUsLinkComponent
Laboratory Dishwashers, PLW 8683 [LD DC10]
Laboratory Dishwashers, PLW 8683 [LD DC10]
Supplier:  MIELE
New Product
Certificates
Laboratory Dishwashers, PLW 8683 [LD DC10]
Supplier:  MIELE
New Product

Specifications

  • Catalog No:
  • MIEL12798760
  • MIEL12798690
  • Model:
  • PLW 8683 [LD DC10]
  • PLW 8683 [LD DC10]
  • Capacity:
  • 128 Laboratory flasks per cycle; 98 Pipettes per cycle; 196 Vials and Test tubes per cycle; 64 Narrow-necked glassware per cycle
  • 128 Laboratory flasks per cycle; 98 Pipettes per cycle; 196 Vials and Test tubes per cycle; 64 Narrow-necked glassware per cycle
  • Controller/programs:
  • 19 programs
  • 19 programs
  • Circulation pump (Qmax):
  • 500 L/min
  • 500 L/min
  • Control:
  • M Touch flex, automatic door locking, temperature control
  • M Touch flex, automatic door locking, temperature control
  • Dispensers:
  • 1 dispenser pump for liquid cleaning agent; 1 dispenser pump for neutralising agent
  • 1 dispenser pump for liquid cleaning agent; 1 dispenser pump for neutralising agent
  • Electrical:
  • AC 230 V, 50 Hz
  • AC 230 V, 50 Hz
  • Heater:
  • 8,5 kW
  • 8,5 kW
  • Noise level:
  • 70 dB(A) re 20 µPa
  • 70 dB(A) re 20 µPa
  • Plumbing:
  • 1× cold water (CW); 1× hot water (HW); 1 DI water; 1× Integrated water softener
  • 1× cold water (CW); 1× hot water (HW); 1 DI water; 1× Integrated water softener
  • Total rated load:
  • 9,3 kW
  • 9,3 kW
  • Water connection:
  • 1× cold water (CW); 1× hot water (HW); 1 DI water; 1× Integrated water softener; Waterproof system
  • 1× cold water (CW); 1× hot water (HW); 1 DI water; 1× Integrated water softener; Waterproof system
  • W×D×H ext.:
  • 598×598×835 mm
  • 598×598×835 mm
  • Weight:
  • 74 kg
  • 74 kg

Specifications