Order Entry
Finland
ContactUsLinkComponent
Tork W/1/2/3 Heavy Duty Wiping Papers
Tork W/1/2/3 Heavy Duty Wiping Papers
Catalog # SCAA130073
Supplier:  Essity
New Product
undefined
Tork W/1/2/3 Heavy Duty Wiping Papers
Catalog # SCAA130073
Supplier:  Essity
New Product

Specifications

  • Colour:
    Blue
  • Description:
    Wipers, refill, premium, compatible with Tork W2, W3, W1 dispensers, 1×500 sheets, Core int.Ø: 71 mm
  • Length:
    340 mm (Sheet length)
  • L×W:
    170000×235 mm (Roll size)

Specifications

About this item

Mop up spills with a highly absorbent Tork heavy duty wiping paper.

  • Save time when refilling - this high-capacity roll lasts longer Effectively dry the hands and clean up liquids with this 2-ply multipurpose paper Use with a variety of dispensers, including centrefeed dispenser and its easy one-handed operation

Expertly handle routine wiping tasks like drying hands and mopping up liquids with highly absorbent wiping paper. With a high capacity of 2-ply sheets, this versatile roll will cut back on time spent refilling, so staff can focus their attention elsewhere. Dispense this blue roll via a range of dispensers. Avoid unnecessary effort with Tork maxi centrefeed dispenser's easy single-hand system, and increase efficiency with safe and reliable Tork floor or wall stand dispensers.

Certifications: EU Ecolabel, SE/004/001; FSC MIX Credit, SA-COC-008266.