Order Entry
Finland
ContactUsLinkComponent
VWR® Microplate Shaker, 230 V
VWR® Microplate Shaker, 230 V
Catalog # 444-1423
Supplier:  VWR Collection
New Product
undefined
VWR® Microplate Shaker, 230 V
Catalog # 444-1423
Supplier:  VWR Collection
New Product

Specifications

  • Electrical:
    24 VDC, 50 W, 1,25 A
  • Max. load:
    4 plates or 2 microtube racks
  • Overall dimensions:
    262W×432D×119H mm
  • Platform dimensions:
    300×222 mm
  • Speed:
    100 - 1200 min-¹
  • Speed accuracy:
    Above 100 min-¹ ±2% of set speed
    Below 100 min-¹ ±2 min-¹

Specifications

About this item

VWR® microplate shakers feature variable-speed, microprocessor control, providing reliable, uniform mixing action. Ideal for immunoassays and general microplate shaking and includes a platform to accommodate four plates.

  • 3 mm orbit for optimal microplate mixing

  • LCD display for speed and time
  • Includes platform ready to secure four microplates, deepwell plates, or two microtube racks
  • RS232 interface provides two-way communication for data logging and unit control
  • Durable base is easy to clean and corrosion resistant
  • Ideal for use in non-condensing incubators, CO₂ incubators, or cold rooms
  • TUV listed for safety and electrical compliance
  • Best-in-class, exclusive two year warranty

Shaker’s tray is designed to firmly secure plates into place with retaining springs and clips. Microprocessor variable speed control provides consistent, uniform mixing action.

LCD display shows speed and time for repeatable and accurate results. Easy to use control knobs allow for easy input of settings and access to the menu. Recall feature allows you to recall the last five settings used. Speed resolution is in 1 min-¹ increments. Timer will display elapsed time, or, when programmed to user-defined limit up to 99 hours, 59 minutes, will count down to zero and shut off unit. Audible alarm sounds when time reaches zero.

Ramping feature slowly increases speed to set point for added safety. Triple eccentric drive system and maintenance free, brushless DC motor provide continuous duty operation and a long, reliable service life. Additional safety features include an integrated overload and unbalanced detection system.

Certifications:

TUV SUD listed, IP 21 rated, RoHS certified.

Delivery:

All units includes a tray and all hardware for securing plates, power supply and 2,3 m detachable, EU, UK, power cord, and CH adapters.