Order Entry
Finland
ContactUsLinkComponent
VWR® Mini Shakers, 230 V
VWR® Mini Shakers, 230 V
Supplier:  VWR Collection
New Product
Certificates
undefined
VWR® Mini Shakers, 230 V
Supplier:  VWR Collection
New Product

Specifications

  • Catalog No:
  • 444-1418
  • 444-1422
  • Model:
  • Mini Shaker
  • Mini Shaker 20
  • Speed:
  • 100 - 1200 min-¹
  • 50 - 300 min-¹
  • Speed accuracy:
  • Above 100 min-¹ ±2% of set speed
    Below 100 min-¹ ±2 min-¹
  • Above 100 min-¹ ±2% of set speed
    Below 100 min-¹ ±2 min-¹
  • Max. load:
  • 4 kg
  • 4 kg
  • Orbit:
  • 3 mm
  • 20 mm
  • Overall dimensions:
  • 262W×432D×119H mm
  • 262W×432D×119H mm
  • Electrical:
  • 24 VDC, 50 W, 1,25 A
  • 24 VDC, 8 W, 1,25 A
  • Platform dimensions:
  • 300×222 mm
  • 300×222 mm

Specifications

Related Information

Platforms and mats

Product Information