Order Entry
Finland
ContactUsLinkComponent
Bosshead (sleeve)
Bosshead (sleeve)
Catalog # USBE2240
undefined
Bosshead (sleeve)
Catalog # USBE2240

Specifications

  • Material:
    Zinc die-cast, powder coated, with nickel plated brass screws
  • Pk:
    1
  • For rod Ø:
    16 mm

Specifications

About this item

Bosshead made of powder-coated zinc die-cast, with nickel plated brass screws.

  • For rods up to 16 mm Ø
  • Location hole 10 mm Ø

Weight: 80 g