Order Entry
Finland
ContactUsLinkComponent
 
Incubators, large capacity, Heratherm™ General Protocol and Advanced Protocol Security series
 
undefined
Incubators, large capacity, Heratherm™ General Protocol and Advanced Protocol Security series

 

  • Catalog No:
  • 390-0697
  • 390-0696
  • 390-0699
  • 390-0701
  • 390-0700
  • 390-0698
  • Model:
  • IMH400
  • IGS400
  • IGS750
  • IMH750
  • IMH750
  • IMH400
  • Temperature fluctuation (time):
  • ±0,2 °C @ 37 °C
  • ±0,4 @ 37 °C
  • ±0,4 @ 37 °C
  • ±0,2 °C @ 37 °C
  • ±0,2 °C @ 37 °C
  • ±0,2 °C @ 37 °C
  • Temperature variation (spatial):
  • ±0,2 °C @ 37 °C
  • ±0,5 °C @ 37 °C
  • ±1,3 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • ±0,2 °C @ 37 °C
  • Capacity:
  • 381 L
  • 405 L
  • 747 L
  • 702 L
  • 702 L
  • 381 L
  • Convection type:
  • Forced convection
  • Natural convection
  • Natural convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Shelves supplied (max.):
  • 2 (39)
  • 2 (39)
  • 2 (39)
  • 2 (39)
  • 2 (39)
  • 2 (39)
  • Int. W×D×H:
  • 544×524×1335 mm
  • 544×569×1307 mm
  • 1004×569×1307 mm
  • 1004×524×1335 mm
  • 1004×524×1335 mm
  • 544×524×1335 mm
  • Ext. W×D×H:
  • 778×770×1545 mm
  • 778×770×1545 mm
  • 1261×770×1545 mm
  • 1261×770×1545 mm
  • 1261×770×1545 mm
  • 778×770×1545 mm
  • Power rating:
  • 1400 W
  • 1200 W
  • 1500 W
  • 1600 W
  • 1600 W
  • 1400 W
  • Temperature range:
  • Ambient +5…105 °C
  • Ambient +5…75 °C
  • Ambient +5…75 °C
  • Ambient +5…105 °C
  • Ambient +5…105 °C
  • Ambient +5…105 °C
  • Weight:
  • 87 kg
  • 55 kg
  • 80 kg
  • 149 kg
  • 149 kg
  • 87 kg