Order Entry
Finland
ContactUsLinkComponent
Filter holders, stainless steel
Filter holders, stainless steel
Supplier:  Merck
Certificates
undefined
Filter holders, stainless steel
Supplier:  Merck

Specifications

  • Catalog No:
  • MILFYY3009000
  • MILFYY3014236
  • Filtration area:
  • 45,5 cm²
  • 127 cm²
  • Dimensions:
  • Height: 171 mm (plus inlet connector), Ø: 121 mm
  • Height: 270 mm (plus inlet connector), Ø: 184 mm
  • Inlet/outlet connections:
  • 6,35 mm NPTF for hose I.Ø 9,5 mm
  • 25,4 - 12,7 mm sanitary flange for hose I.Ø 14 mm
  • Max. operating pressure:
  • 19 bar
  • 14 bar
  • Weight:
  • 2,8 kg
  • 6,4 kg

Specifications