Order Entry
Finland
ContactUsLinkComponent
Hydrometer according to Richter and Tralles
Hydrometer according to Richter and Tralles
Catalog # HECH46175010
undefined
Hydrometer according to Richter and Tralles
Catalog # HECH46175010

Specifications

  • Description:
    Hydrometer according to Richter and Tralles
  • Length:
    250 mm
  • Pk:
    1
  • Range:
    0 - 100 weight % / volume %

Specifications

About this item

Hydrometer designed without thermometer.

  • Reference temperature: 20 °C (68 °F)
Packaging: In a protective plastic tube.