HPLC columns, Acclaim™ mixed-mode WAX-1
These columns result in a multimode separation mechanism including hydrophobic, anion-exchange and cation-exclusion interactions. Consequently, retention of basic, neutral and acidic molecules can be either independently or concurrently adjusted by changing ionic strength, pH and organic solvent content in the mobile phase.
- Adjustable selectivity
- Selectivity orthogonal to reversed-phase (RP) columns
- Ideal selectivity for anionic molecules
- Simultaneous separation of acidic, basic and neutral molecules
- Multimode retention mechanisms: reversed- and normal phase, anion-exchange, cation-exclusion and HILIC modes
Particle type: high purity, spherical silica
Max. pressure: 5800 psi (4500 psi for 3,0×50 mm column, 5200 psi for 4,6×150 mm column)
Flow rate range: 0,2 to 0,5 ml/min for 2,1 mm ID formats; 0,4 to 1,0 ml/min for 3,0 mm ID formats; 0,8 to 2,0 ml/min for 4,6 mm ID formats
pH range: 2,5 to 7,5
Max. temperature: 50 °C