Upright freezers, NoFrost
Catalog # LIEBGNES3076
Supplier: Liebherr
Specifications
- W×D×H ext.:600×630×1852 mm
- Capacity:256 l
- Description:Premium NoFrost freezer, GNes 3076
- Seq:01
- Model:GNes 3076 Premium
- Cat. No.:LIEBGNES3076
- Alarm:Audible and visual
- Defrost:Automatic
- Display:Digital
- Material:Stainless steel
- Shelves/drawers:8 drawers
- Energy class:A+
- Pk:1
Specifications
About this item
These freezers feature a choice of nofrost, smartfrost or stopfrost and offers a maximum convenience, with tall, under counter and chest freezers available.
- Provides rapid, fan-assisted, frost-free freezing for the safe, long-term storage of food
- The interior walls of the freezer compartment are smooth and easy to clean
- Freezer drawers and glass shelves made of safety glass can be removed easily
- The high resolution, high-contrast touchscreen display is integrated behind the door and enables individual temperature setting