Order Entry
Finland
ContactUsLinkComponent
Pararosaniline hydrochloride ≥95.0% (by HPLC)
Health
Pararosaniline hydrochloride ≥95.0% (by HPLC)
Supplier:  TCI
Certificates
undefined
Health
Pararosaniline hydrochloride ≥95.0% (by HPLC)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Dark green to Dark blue to Black powder to crystal
  • Purity (HPLC):
    min. 95.0 area%
  • Lambda max.:
    538.0 to 541.0 nm (H2O)
  • Absorbance:
    min. 0.400 (2mg/L, H2O, 538.0 to 541.0 nm) (calcd.on dried substance)
  • Drying loss:
    max. 10.0 %

Specification Test Results

Related Information