Order Entry
Finland
ContactUsLinkComponent
Pararosaniline ≥97.0% (by titrimetric analysis)
Pararosaniline ≥97.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Pararosaniline ≥97.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    Red to Dark red to Dark purple powder to crystal
  • Purity (HPLC):
    min. 90.0 area%
  • Purity (Nonaqueous Titration):
    min. 97.0 %
  • Lambda max.:
    538.0 to 541.0nm (H2O)
  • Absorbance:
    min. 0.500 (2mg/L, H2O, 538.0 to 541.0 nm)

Specification Test Results

Related Information