Order Entry
Finland
ContactUsLinkComponent
Tetrabutylammonium bromide ≥98.0% (by titrimetric analysis)
Irritant
Tetrabutylammonium bromide ≥98.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Irritant
Tetrabutylammonium bromide ≥98.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystaline
  • Purity (Nonaqueous Titration):
    min. 98.0 %
  • Drying loss:
    max. 1.0 %
  • pH:
    3.5 to 7.0 (50 g/L, 25 deg-C)
  • Solubility in Water:
    almost transparency

Specification Test Results

Frequently Bought Together