Order Entry
Finland
ContactUsLinkComponent
EDTA disodium salt dihydrate ≥99.5% (by titrimetric analysis)
EDTA disodium salt dihydrate ≥99.5% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
EDTA disodium salt dihydrate ≥99.5% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White powder to crystal
  • Purity (Chelometric Titration):
    min. 99.5 %
  • Solubility in Water:
    transparency
  • pH:
    4.2 to 4.8 (50 g/L, 25 deg-C)
  • Chloride:
    max. 0.004%

Specification Test Results

Related Information