Microcentrifuge tubes, Superslik™
Catalog # 3039-561-000
Supplier: LABCON
Specifications
- Type:with attached lid
- Version:graduated, conical bottom, non sterile
- Capacity:1,7 ml
- Colour:Amber
- Environmentally Preferable:Low Manufacturing Impact,Sustainable Packaging
- Pk:250
- RCF max.:14000×g
Specifications
About this item
PP, translucent. For use with rDNA and viscous proteins, these nonstick, graduated, polypropylene tubes may be used between –90 and +140 °C.
- Leakproof snap caps
- Non sterile
- Nonsticking
- Graduated markings
They feature flat caps and frosted areas on the sides for easy labelling. Leakproof snap caps may be penetrated by a syringe. Easy-to-open caps will not pop open during autoclaving. The 0,5 ml tubes fit many thermal cyclers. All tubes are non sterile. RNase- and DNase-free.