Order Entry
Finland
ContactUsLinkComponent
 
Safety dispensing can
Catalog # DUEH3.104.67
Supplier:  DUPERTHAL
undefined
Safety dispensing can
Catalog # DUEH3.104.67
Supplier:  DUPERTHAL

Specifications

  • Ø×H:
    241×267 mm
  • Capacity:
    4 l
  • Colour:
    Red
  • Pk:
    1

Specifications

About this item

Steel dispensing can, with hose. Sheet steel interior tin plated, exterior red powder coated.

  • Self-closing opening
  • Stainless steel flame arrester in can opening
  • Automatic pressure/vacuum compensation
  • Galvanised metal hose, length: approx. 229 mm
  • Diameter of hose: approx. 16 mm

Marking prepared according to GefStoffV and BGV A8.

Certifications: Testings: FM, UL, TÜV-GS.