Order Entry
Finland
ContactUsLinkComponent
Diaphragm pumps, VARIO-SP®
Diaphragm pumps, VARIO-SP®
Supplier:  VACUUBRAND
Certificates
undefined
Diaphragm pumps, VARIO-SP®
Supplier:  VACUUBRAND

Specifications

  • Catalog No:
  • 181-0017
  • VACU20696110
  • Model:
  • MD 1 VARIO-SP
  • MD 1C VARIO-SP
  • No. of stages:
  • 3
  • 3
  • Flow rate:
  • 30 l/min
  • 30 l/min
  • Vacuum:
  • 1 mbar
  • 2 mbar
  • Final pressure (abs.):
  • 1 mbar
  • 2 mbar
  • Final pressure with gas ballast:
  • 4 mbar
  • Max. counterpressure at outlet (abs.):
  • 1,1 bar
  • 1,1 bar
  • Connection on suction side (IN):
  • Hose nozzle DN 6 mm
  • Hose nozzle DN 10 mm
  • Housing material:
  • Fluoroplastics
  • Fluoroplastics
  • Current consumption:
  • 7 A
  • 7 A
  • Motor output:
  • 0,064 kW
  • 0,064 kW
  • W×D×H:
  • 223×143×163 mm
  • 235×143×175 mm
  • Weight:
  • 4,1 kg
  • 4,2 kg

Specifications

Related Information