Rolled neck bottles
Catalog # WITG5.891.620
Supplier: witeg Labortechnik
Specifications
- Ext.Ø:25 mm
- Capacity:20 ml
- Height:70 mm
- Pk:200
Specifications
About this item
Soda-Lime glass, clear.
- Good chemical and physical properties
- For use in applications that are not associated with high thermal loads
Bottles with rolled nack.
Ordering information: Lids must order seperately.