Order Entry
Finland
ContactUsLinkComponent
Safety helmet, Granite Wind
Safety helmet, Granite Wind
Catalog # 111-0928
Supplier:  DELTA PLUS
undefined
Safety helmet, Granite Wind
Catalog # 111-0928
Supplier:  DELTA PLUS

Specifications

  • Colour:
    Hi-vis yellow
  • Description:
    Construction helmet
  • Pk:
    1

Specifications

About this item

Ventilated construction helmet made of ABS and designed like a climbing helmet. Fluorescent yellow colour provides a good visibility.

  • Without helmet shield for better vertical view
  • Textile interior and Thermoform lining
  • Adjustable rotor system for easy tightening
  • Chin strap with three fastening points

Size: 530 to 630 mm

Weight: 355 g

EN 397

Certifications: EN 397