Bodywarmer, Falkenberg 1567
Supplier: SIOEN
Certificates
About this item
Warming waistcoat made of Flexothane Classic: 100% polyamide knitting with PU coating and fixed quilted lining inside.
- 100% water and windproof, supple and stretchable
- Straight collar, zip closure
- With inside pocket
- Extended back
Back length 75 cm
Weight: 180 g/m²
Specifications
- Catalog No:
- SIOE1567/W02/3XL
- SIOE1567/W02/2XL
- SIOE1567/W02/1XL
- SIOE1567/W02/L
- SIOE1567/W02/M
- SIOE1567/W02/S
- Model:
- 1567 Falkenberg
- 1567 Falkenberg
- 1567 Falkenberg
- 1567 Falkenberg
- 1567 Falkenberg
- 1567 Falkenberg
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- 100% polyamide knitting with PU coating
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²