High visibility waistcoat, Solaka
: SIOEN
Waistcoat made of 100% polyester mesh, with reflective tape.
- Stitched seams
- V-neck
- With zip
Back length: 70 cm
Weight: 120 g/m²
: EN ISO 20471 (Class 2)
GO/RT 3279 (only for hi-vis orange)
GO/RT 3279 (only for hi-vis orange)
- Catalog No:
- SIOE9052APECFC1M
- SIOE9052APECFC1L
- SIOE9052APCFY2XL
- SIOE9052APCFC3XL
- SIOE9052APCFC2XL
- SIOE9052APCFYXL
- SIOE9052APCFCXL
- SIOE9052APECFY1L
- SIOE9052APECFY1M
- SIOE9052APCFY3XL
- Model:
- Solaka
- Solaka
- Solaka
- Solaka
- Solaka
- Solaka
- Solaka
- Solaka
- Solaka
- Solaka
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- 100% polyester mesh
- Weight:
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²