Fleece lining for jackets, Liberchies 7760
Supplier: SIOEN
Certificates
About this item
Detachable fleece lining with sleeves made of flame retardant cotton. Can be zipped into different jackets.
- Good cold protection, breathable
- Round neck, round inset sleeves
- Zip closure
- Patched chest pocket, inside pocket
- Knitted windcuffs at end of sleeves
- Can not be worn separately
Weight: 275 g/m²
Specifications
- Catalog No:
- SIOE7760/B75/1XL
- SIOE7760/B75/L
- SIOE7760/B75/S
- SIOE7760/B75/M
- SIOE7760/B75/3XL
- SIOE7760/B75/2XL
- Model:
- Liberchies 7760
- Liberchies 7760
- Liberchies 7760
- Liberchies 7760
- Liberchies 7760
- Liberchies 7760
- Garment application:
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Risk area:
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Flame-retardant
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Weight:
- 275 g/m²
- 275 g/m²
- 275 g/m²
- 275 g/m²
- 275 g/m²
- 275 g/m²