High visibility rain jacket, Brighton 132Z
Supplier: SIOEN
Certificates
About this item
Waterproof and windproof rain jacket made of Siopor® Extra: 100% polyester fabric (cotton touch) with 100 % PU laminate. The fabric is water repellent on the outside and moisture attracting on the inside. With fixed mesh lining in body and hood and polyamide lining in sleeves.
- Straight collar, detachable hood with chin protection and peak
- Zip closure under double flap with press studs
- Two inset chest pockets with zip closure, two patched pockets with zip closure, Napoleon pocket, two inside pockets
- Round inset sleeves, narrowing by touch and close fastening, underarm ventilation
- Elastic drawstring in waist and hem
Weight: 205 g/m²
Certifications: EN 471 (3-2), EN 343 (3-3)
Specifications
- Catalog No:
- 113-7695
- 113-7696
- 113-7699
- 113-7700
- 113-7701
- SIOE132ZA2EJ4415XS
- 113-7692
- 113-7691
- 113-7690
- 113-7693
- 113-7694
- 113-7698
- 113-7697
- Model:
- 132 Z Brighton
- 132 Z Brighton
- 132 Z Brighton
- 132 Z Brighton
- 132 Z Brighton
- 132 Z Brighton
- 132 Z Brighton
- 132 Z Brighton
- 132 Z Brighton
- 132 Z Brighton
- 132 Z Brighton
- 132 Z Brighton
- 132 Z Brighton
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester fabric (cotton touch) with 100% PU laminate
- 100% polyester fabric (cotton touch) with 100% PU laminate
- 100% polyester fabric (cotton touch) with 100% PU laminate
- 100% polyester fabric (cotton touch) with 100% PU laminate
- 100% polyester fabric (cotton touch) with 100% PU laminate
- 100% polyester fabric (cotton touch) with 100% PU laminate
- 100% polyester fabric (cotton touch) with 100% PU laminate
- 100% polyester fabric (cotton touch) with 100% PU laminate
- 100% polyester fabric (cotton touch) with 100% PU laminate
- 100% polyester fabric (cotton touch) with 100% PU laminate
- 100% polyester fabric (cotton touch) with 100% PU laminate
- 100% polyester fabric (cotton touch) with 100% PU laminate
- 100% polyester fabric (cotton touch) with 100% PU laminate
- Weight:
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²