Cold storage jacket, Vermont 2123
Supplier: SIOEN
Certificates
About this item
Isolating jacket made of polyester/cotton for protection against cold up to −40 °C. With extra protection and lining at shoulders and elbows, as well as a high grade protective thermal lining and stitched seams.
- Avoidance of cold bridges
- Fleece inside collar, fixed quilted lining, knitted wind cuffs in sleeves
- Zip closure under flap with press studs
- Two inset pockets, phone pocket, inner pocket
- Drawstring in waist
Weight: 225 g/m²
Certifications: EN 342 (3-2)
Specifications
- Catalog No:
- 113-2198
- 113-2216
- 113-2215
- 113-2214
- 113-2213
- 113-2199
- Model:
- Vermont 2123
- Vermont 2123
- Vermont 2123
- Vermont 2123
- Vermont 2123
- Vermont 2123
- Garment application:
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Industrial, Mechanical protection
- Risk area:
- Cryo, Cold
- Cryo, Cold
- Cryo, Cold
- Cryo, Cold
- Cryo, Cold
- Cryo, Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Polyester/cotton
- Weight:
- 225 g/m²
- 225 g/m²
- 225 g/m²
- 225 g/m²
- 225 g/m²
- 225 g/m²