Personal fall limiter, Miller® TurboLite
Personal fall limiters with webbing and two swivels (Twistlock®) present a lightweight, convenient alternative to lanyards with shock absorbers.
- Integrated load indicator identifies when the unit needs checking
- Rapid response brake system
- Webbing engineered to offer higher abrasion resistance and a long service life (vectran/polyester webbing)
- Lightweight, stable, shock resistant nylon housing for maximum durability
- Built-in swivel prevents lifeline from twisting
Designed for all situations at a low working height, e.g. in the construction industry. Approved for a user weight of up to 136 kg.
No annual check by the manufacturer required.
Weight: 0,87 kg (139-0241); 1,25 kg (139-0240)
: EN 360
- Catalog No:
- 139-0241
- 139-0240
- Model:
- 139-0241
- 139-0240
- Capacity:
- 136 kg
- 136 kg
- Connector type:
- Two stainless steel twist-lock karabiners
- Stainless steel twist-lock karabiner
Aluminium scaffold hooks, opening: 65 mm
- Ø opening:
- 18 mm
- 18 mm