Pilot jacket, Hawk 027A
: SIOEN
Multifunctional jacket with detachable sleeves and fur lining. The jacket is made of 60% polyamide and 40% cotton. With stitched seams.
- Fixed lining: polyamide in body, quilted sleeves
- Detachable fur collar, zip closure
- Two patched chest pockets with zip closure, two inset pockets, sleeve pocket, loop for badge
- Round inset sleeves, knitted windcuffs at end of sleeves
- Elasticated waist
Back length: 70 cm
Weight: 280 g/m²
EN 14058: 2004 (1XXXX)
: EN 14058: 2004 (1XXXX)
- Catalog No:
- 113-5812
- 113-5797
- 113-5796
- 113-5817
- 113-5785
- 113-5816
- 113-5819
- 113-5791
- 113-5790
- 113-5811
- 113-5794
- 113-5793
- 113-5792
- 113-5814
- 113-5786
- 113-5815
- 113-5813
- 113-5818
- 113-5804
- 113-5802
- 113-5795
- 113-5803
- 113-5798
- 113-5784
- Model:
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- 027A
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- 60% polyamide and 40% cotton
- Weight:
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²