Magnetic stirrers, variomag mobil 200, Cimarec™
Magnetic stirrer with external control, units are ideal for stirring large volumes and integration in analytical instruments and systems. Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage.
- Easy to clean, chemical resistant, sealed stainless-steel housing
- Temperature range: −10 to 56 °C at 100 %RH
The powerful Telemodul 40 M controller equips Mobil 200 and Mobil 600 stirrers for the most demanding mixing tasks. The Telemodul 80 M controller offers all the functionality of the Telemodul 40 M, with power output boosted to 80 W for more demanding stirring tasks.
: Telemodul 40M or 80M controller need to be ordered separately.
- Catalog No:
- HPLT50118901
- HPLT50118904
- HPLT50118905
- HPLT50118903
- HPLT50118907
- HPLT50119109
- HPLT50118908
- Model:
- Mobil 200
- Speed range:
- 100 - 1000 min⁻¹
- Max. stirring capacity H₂O:
- 200 L
- Stirring power:
- 80 W
- Power input:
- 40 or 80 W
- Plate material:
- Stainless steel
- Plate dimensions:
- 180×180 mm
- Weight:
- 6 kg
- W×D×H:
- 180×180×80 mm