Centrifuge for fat content determination, Nova Safety
Catalog # 614-2061
Supplier: GERBER FUNKE
Specifications
- Max. speed:350 min⁻¹
- Description:Nova Safety centrifuge for fat content determination
- Model:Nova Safety
- Max. RCF:350 ×g
- Weight:13 kg
- W×D×H:380×470×230 mm
- Pk:1
Specifications
About this item
Robust, reliable centrifuge used for the determination of fat content according to Dr. N. Gerber's method or the determination of powdered milk solubility.
- Heater with thermostatic setpoint at +65 °C
- Digital centrifugation timer
- Automatic lid locking
- Automatic brake (braking time <8 s)