Vacuum filter funnels, BOLA
Catalog # BOHLN1658-08
Supplier: Bohlender
Specifications
- Capacity:125 ml
- Description:Cone size NS 29/32
- Material:PTFE
- Pk:1
- For filter Ø:62 mm
Specifications
About this item
PTFE filtration unit made with cone for connection to a vessel and socket.
- Multi-stage hose connector with integrated lock screw for vacuum tubing
- Exchangeable filtering membrane
- Filling vessel made of PFA with PTFE lid for protection against contaminations