Order Entry
Finland
ContactUsLinkComponent
 
Tilt shaker, WS 10
  444-9130
undefined
Tilt shaker, WS 10
  444-9130

 

  • Angle:
    5° (fixed)
  • Shaking motion:
    Linear tilting
  • Speed range:
    1 - 23 min⁻¹
  • Description:
    Tilting shaker, with slow linear tilting motion, includes basic tray and rubber mat
  • Model:
    WS 10
  • Max. load:
    10 kg
  • Platform W×D:
    340×340 mm
  • Timer:
    0 - 120 min/continuous
  • Weight:
    18,5 kg
  • W×D×H:
    355×450×205 mm
  • Pk:
    1