Order Entry
Finland
ContactUsLinkComponent
 
Magnetic stirring bars, PTFE, Spinvane®, SP Bel-Art
Catalog # BELAF371350000
undefined
Magnetic stirring bars, PTFE, Spinvane®, SP Bel-Art
Catalog # BELAF371350000

Specifications

  • Type:
    Triangular
  • Width:
    16,5 mm
  • Height:
    9,8 mm
  • Length:
    10,4 mm
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Spinvane® magnetic stirring bars are made of PTFE and have a cross-mounted, moulded-in Alnico magnet.

  • Triangular shape bar is designed for small conical-shaped tubes and micro vials
  • Half-round tapered shape is designed for conical bottom centrifuge tubes - can be trimmed to fit
  • Half-round shape is designed for Ø16 mm test tubes - can be trimmed to fit
  • Autoclave safe
Certifications: Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification