Order Entry
Finland
ContactUsLinkComponent
Basket dipper, BOLA
Basket dipper, BOLA
Catalog # BOHLH997-03
Supplier:  Bohlender
undefined
Basket dipper, BOLA
Catalog # BOHLH997-03
Supplier:  Bohlender

Specifications

  • Ø:
    62/75 mm
  • Colour:
    Translucent
  • Description:
    Basket dipper
  • Length:
    175 mm
  • Material:
    PFA
  • Pk:
    1

Specifications

About this item

Non porous basket dipper designed for washing, rinsing or dipping solids.

  • Good temperature resistance from −200 to +250 °C
  • Excellent chemical resistance
  • Mesh in the bottom (1,0x1,0 mm) and a fixed stem

Suitable for use with aggressive or pure substances, such as boiling stones and balls.

Certifications: FDA conform.