Order Entry
Finland
ContactUsLinkComponent
EPS Power supplies, EPS
EPS Power supplies, EPS
Supplier:  Cytiva
Certificates
undefined
EPS Power supplies, EPS
Supplier:  Cytiva

Specifications

  • Catalog No:
  • 18-1130-05
  • 18-1130-01
  • Model:
  • EPS 3501 XL
  • EPS 301
  • Output current range/increments:
  • 1 - 400 mA
  • 10 - 400 mA
  • Power:
  • 80 W
  • 80 W
  • Overload detection:
  • yes (also no-load)
  • Yes
  • W×D×H:
  • 250×310×95 mm
  • 250×215×95 mm
  • Output:
  • Recommended high voltage connectors: 2 mm with fixed insulating sheaths
  • Recommended high voltage connectors: 4 mm with fixed insulating sheaths
  • Output voltage range/increments:
  • 35 - 3500 V
  • 5 - 300 V
  • Timer:
  • 1 min - 500 h, continuous; 1 Vh - 500 kV/h, 1 mA/hr - 25 A/hr
  • 1 min - 24 h, continuous
  • Weight:
  • 3,8 kg
  • 3 kg

Specifications