Membrane filters, BOLA
Supplier: Bohlender
Certificates
About this item
Membrane filters made of microporous PTFE, with 0,2 mm thickness.
- Resistant to chemicals
- Temperature resistance from –200 to +250 °C
Specifications
- Catalog No:
- BOHLN1690-52
- BOHLN1690-60
- BOHLN1690-64
- BOHLN1690-48
- BOHLN1690-28
- BOHLN1690-56
- BOHLN1690-08
- Pore size:
- 0,20 µm
- 1,00 µm
- 5,00 µm
- 0,05 µm
- 0,05 µm
- 0,45 µm
- 0,05 µm
- Water flow rate:
- 57 ml/min
- Max. temperature:
- 250 °C
- 250 °C
- 250 °C
- 250 °C
- 250 °C
- 250 °C
- 250 °C