Order Entry
Finland
ContactUsLinkComponent
 
Gas washing bottles, micro scrubber, BOLA
Catalog # BOHLA119-24
Supplier:  Bohlender
undefined
Gas washing bottles, micro scrubber, BOLA
Catalog # BOHLA119-24
Supplier:  Bohlender

Specifications

  • Ext.Ø:
    31 mm
  • Capacity:
    50 ml
  • Description:
    Micro scrubber bottle, tubing connection Ø 6 mm
  • Height:
    180 mm
  • Pk:
    1

Specifications

About this item

PFA, translucent.

  • Used as cold trap
  • Temperature resistance from –200 to +250 °C
  • Universal chemical resistance
  • Unbreakable and transparent

For use with volumes up to 50 ml. The gas inlet tube (not included, please choose a hard-walled tubing) is inserted through the fitting on the top and can be fixed safely. The side fitting is used as gas outlet.

Certifications: FDA conform.