Order Entry
Finland
ContactUsLinkComponent
Sodium hydrogen carbonate 99.7+% ACS
Sodium hydrogen carbonate 99.7+% ACS
Certificates
undefined
Sodium hydrogen carbonate 99.7+% ACS
Certificates

Specification Test Results

  • Appearance:
    White Powder
  • Titration with HCl:
    99.7 to 100.3 % (On dried substance)
  • Chloride (Cl):
    ≤30 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • Ammonium (NH4):
    ≤5 ppm
  • Calcium (Ca):
    ≤200 ppm
  • Iron (Fe):
    ≤10 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Sulfur compounds (as SO4):
    ≤0.003 %
  • Insoluble matter:
    ≤0.015 %

Specification Test Results

Related Information