Order Entry
Finland
ContactUsLinkComponent
Sodium hydrogen carbonate 99.5% for analysis
Sodium hydrogen carbonate 99.5% for analysis
Certificates
undefined
Sodium hydrogen carbonate 99.5% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration with HCl:
    ≥99.4 %
  • Chloride (Cl):
    ≤100 ppm
  • Phosphate (PO4):
    ≤30 ppm
  • Ammonium (NH4):
    ≤5 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Copper (Cu):
    ≤2 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤2 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤50 ppm
  • Zinc (Zn):
    ≤5 ppm
  • Insoluble matter:
    ≤0.015 %
  • Total sulfur (S):
    ≤10 ppm

Specification Test Results

Related Information