Order Entry
Finland
ContactUsLinkComponent
Conductivity meters, bench, Orion™ Versa Star™ Pro™
Conductivity meters, bench, Orion™ Versa Star™ Pro™
Supplier:  Thermo Orion
Certificates
undefined
Conductivity meters, bench, Orion™ Versa Star™ Pro™
Supplier:  Thermo Orion

Specifications

  • Catalog No:
  • ORIOVSTAR20
  • ORIOVSTAR23
  • ORIOVSTAR22
  • Model:
  • Orion™ Versa Star™ Pro™
  • Orion™ Versa Star™ Pro™
  • Orion™ Versa Star™ Pro™
  • Conductivity range:
  • 0,001 µS/cm - 3000 mS/cm
  • 0,001 µS/cm - 3000 mS/cm
  • 0,001 µS/cm - 3000 mS/cm
  • Conductivity resolution:
  • 0,001 µS/cm minimum; 4 significant figures
  • 0,001 μS minimum, auto ranging up to 4 significant digits
  • 0,001 µS/cm minimum; 4 significant figures
  • Conductivity accuracy:
  • ±0,5% of reading ±1 digit > 3 μS; 0,5% of reading ±0,01 μS ≤ 3 μS
  • 0,5% of reading ±1 digit >3 μS; 0,5% of reading ±0,01 μS ≤ 3 μS
  • ±0,5% of reading ±1 digit > 3 μS; 0,5% of reading ±0,01 μS ≤ 3 μS
  • Conductivity cell constant:
  • 0,001 - 199,9 cm-1
  • 0,001 - 199,9 cm-1
  • 0,001 - 199,9 cm-1
  • Conductivity calibration:
  • Up to 6 points
  • Up to 6 points
  • Up to 6 points
  • Resistivity range:
  • 2 Ω/cm - 100,0 MΩ/cm
  • 2 Ω/cm - 100,0 MΩ/cm
  • 2 Ω/cm - 100,0 MΩ/cm
  • Resistivity resolution:
  • 1 Ω/cm / 0,1 MΩ/cm
  • 1 Ω/cm / 0,1 MΩ/cm / auto ranging
  • 1 Ω/cm / 0,1 MΩ/cm
  • Resistivity accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • Salinity range:
  • 0,06 - 80,00 psu / 0,05 - 42,00 ppt
  • 0,06 - 80,00 psu / 0,05 - 42,00 ppt
  • 0,06 - 80,00 psu / 0,05 - 42,00 ppt
  • Salinity resolution:
  • 0,01 psu or 0,01 ppt minimum, auto ranging
  • 0,01 psu or 0,01 ppt minimum, auto ranging
  • 0,01 psu or 0,01 ppt minimum, auto ranging
  • Salinity accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • TDS range:
  • 0,001 - 200,0 ppm
  • 0,001 - 200,0 ppm
  • 0,001 - 200,0 ppm
  • TDS resolution:
  • 0,001 ppm minimum, auto ranging up to 4 significant digits
  • 0,001 ppm minimum, auto ranging up to 4 significant digits
  • 0,001 ppm minimum, auto ranging up to 4 significant digits
  • TDS accuracy:
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • 0,5% of reading ±1 digit
  • Temperature range:
  • −5...+105 °C
  • –5...+105 °C
  • −5...+105 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Temperature calibration:
  • 1 point offset
  • 1 point offset
  • 1 point offset
  • Temperature compensation:
  • Manual or automatic with ATC temperature probe
  • Manual or automatic with ATC temperature probe
  • Manual or automatic with ATC temperature probe
  • Data logging capacity:
  • 2000 points
  • 2000 points with time/date stamp
  • 2000 points
  • Data logging - log function:
  • Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with Continuous measure mode
  • Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with Continuous measure mode
  • Automatic data logging with Auto-Read, Timed and Single Shot measure modes; manual data logging with Continuous measure mode
  • Connections:
  • 8 pin MiniDIN (conductivity sensor with built-in temperature), two stirrer inputs (stirrer probe)
  • 8 pin MiniDIN (conductivity sensor with built-in temperature), two stirrer inputs (stirrer probe)
  • 8 pin MiniDIN (conductivity sensor with built-in temperature), two stirrer inputs (stirrer probe)
  • Outputs:
  • RS232, USB (2)
  • RS232, USB (2)
  • RS232, USB (2)
  • Input:
  • 8 pin MiniDIN (conductivity sensor with built-in temperature), 2 stirrer inputs (stirrer probe)
  • 8 pin MiniDIN (conductivity sensor with built-in temperature), 2 stirrer inputs (stirrer probe)
  • 8 pin MiniDIN (conductivity sensor with built-in temperature), 2 stirrer inputs (stirrer probe)
  • Power supply:
  • Universal AC adapter
  • Universal AC adapter
  • Universal AC adapter
  • Calibration points:
  • Up to 6 points (Conductivity)
  • Up to 6 points (Conductivity)
  • Up to 6 points (Conductivity)
  • Calibration:
  • Conductivity with calibration editing option and temperature
  • Conductivity with calibration editing option and temperature
  • Conductivity with calibration editing option and temperature
  • Operating temperature range:
  • 5 to 45 °C (41 to 113 °F)
  • 5 to 45 °C (41 to 113 °F)
  • 5 to 45 °C (41 to 113 °F)
  • Display:
  • Colour graphic LCD with backlight
  • Color graphic LCD with user-customizable options
  • Colour graphic LCD with backlight
  • Alarm:
  • Set point alarm, high/low limit alarm, calibration due alarm
  • Set point alarm, high/low limit alarm, calibration due alarm
  • Set point alarm, high/low limit alarm, calibration due alarm
  • Languages:
  • English, Spanish, French, Italian, German, Chinese, Portuguese, and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese, and Korean
  • English, Spanish, French, Italian, German, Chinese, Portuguese, and Korean
  • IP rating:
  • IP-54
  • IP-54
  • IP-54
  • Compliance:
  • IP 54
  • IP 54
  • IP 54
  • Memory:
  • Non-volatile memory preserves data log, calibration log, and meter settings
  • Non-volatile memory preserves data log, calibration log, and meter settings
  • Non-volatile memory preserves data log, calibration log, and meter settings
  • Dimensions:
  • 28x24x10 cm (11 x 9,5 x 3,9"), modules add ≤ 2cm (0,8") L & H
  • 28x24x10 cm (11 x 9,5 x 3,9"), modules add ≤ 2cm (0,8") L & H
  • 28x24x10 cm (11 x 9,5 x 3,9"), modules add ≤ 2cm (0,8") L & H
  • W×D×H:
  • 280×240×100 mm
  • 280×240×100 mm
  • 280×240×100 mm
  • Weight:
  • 1,2 kg (modules add 0,2 kg each)
  • 1,2 kg (modules add 0,2 kg each)
  • 1,2 kg (modules add 0,2 kg each)

Specifications

Related Information

Modules

Product Information