Order Entry
Finland
ContactUsLinkComponent
Evaporating dishes, PFA, BOLA
Evaporating dishes, PFA, BOLA
Catalog # 216-1293
Supplier:  Bohlender
undefined
Evaporating dishes, PFA, BOLA
Catalog # 216-1293
Supplier:  Bohlender

Specifications

  • Ext.Ø:
    90 mm
  • Capacity:
    100 ml
  • Height:
    30 mm
  • Pk:
    1

Specifications

About this item

Evaporating dishes, made of PFA, translucent, with spout.

  • Universal chemical tesistance
  • Temperature resistance: from −200 to +250 °C
  • Non-porous