Order Entry
Finland
ContactUsLinkComponent
 
 
α-Benzoinoxime 98%
 
undefined
 
α-Benzoinoxime 98%

 

  • Appearance:
    White to off-white Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    150 to 155 °C
  • HPLC:
    ≥97.5 %
  • GC:
    ≥99.0 %
  • UV:
    at 210 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.002 %
  • Substance darkened by H2SO4:
    passes test