Cleanroom wipes, pre-saturated, SATWipes® C3
: CONTEC
The SATWipes are made of pure non woven polyester that is hydraulically entangled creating a soft, durable and clean wipe. The saturation of either alcohol/deionised water or 100% alcohol provides a safe and mild cleaning solution.
- Convenient and re-usable pop-up dispenser
- Consistent solvent application and use: Up to 35% reduction in solvent use
- Reduces solvent handling: Increased safety
Excellent for less critical applications, cleaning of process tools and other equipment and surface preparation.
Suitable for use in Class 1000, ISO 6, M4.5 cleanrooms.
Colour: White
: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
*The product(s) on this page are outside the scope of the EU Directive 2019/904.
*The product(s) on this page are outside the scope of the EU Directive 2019/904.
- Catalog No:
- 115-2827
- 115-2826
- 115-0379
- Model:
- SATWipes® C3
- Basis weight:
- 69 g/m²
- Extractables - using deionised water:
- 0,055 g/m²
- Extractables - using isopropyl alcohol:
- 0,008 g/m²
- Fibres (>100 µm):
- 1,0×10³/m²
- Particle generation (>=0,5 µm):
- 16,5 × 10⁶/m²
- Ions - chloride:
- 4,7 ppm
- Ions - sodium:
- 1,9 ppm