Order Entry
Finland
Orders LinkContactUsLinkComponent
Piston pump

Piston pump

Piston pump for watery and petrochemical products, PP/PE, 450 ml/stroke, 840 mm
Catalog # BURK5613-0030
Supplier:   BURKLE
Piston pump
Catalog # BURK5613-0030
Supplier:  BURKLE
Piston pump
Piston pump

Piston pump for watery and petrochemical products, PP/PE, 450 ml/stroke, 840 mm

Price
48,10 €
Log in for availability
1 * 1 Items
Product Details & Documents

Piston pump is used for watery and petrochemical products.

Pump capacity adjustable from 100, 250, 350 and 500 ml per stroke. The piston pump is attached to the container which is to be filled using a 2" or 3/4" barrel thread. After mounting, the pump can still be rotated around its axis so that containers to be filled can be placed on the barrel lid.

Specifications
  • Flow rate:
    450 ml/stroke
  • Description:
    Piston pump for watery and petrochemical products
  • Material:
    PP/PE
  • Immersion depth:
    840 mm