Order Entry
Finland
ContactUsLinkComponent
Cleanroom wipes, Amplitude™ Epsilon™
Cleanroom wipes, Amplitude™ Epsilon™
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, Amplitude™ Epsilon™
Supplier:  CONTEC
Certificates

Specifications

  • Catalog No:
  • CONTAMEP0002
  • CONTAMEP0001
  • Model:
  • Amplitude™ Epsilon™
  • Amplitude™ Epsilon™
  • Basis weight:
  • 71 g/m²
  • 71 g/m²
  • Absorbency:
  • 291 ml/m²
  • 291 ml/m²
  • Absorbency - intrinsic:
  • 4,3 ml/g
  • 4,3 ml/g
  • Absorbency rate:
  • 1,0 s
  • 1,0 s
  • Extractables - using deionised water:
  • 0,017 g/m²
  • 0,017 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,023 g/m²
  • 0,023 g/m²
  • Fibres (>100 µm):
  • 25×10³/m²
  • 25×10³/m²
  • Particle generation (>=0,5 µm):
  • 25,2 × 10⁶/m²
  • 25,2 × 10⁶/m²
  • Ions - chloride:
  • 10,4 ppm
  • 10,4 ppm
  • Ions - sodium:
  • 39,2 ppm
  • 39,2 ppm

Specifications