Cleanroom wipes, Amplitude™ Delta™
Supplier: CONTEC
Certificates
About this item
Made of 100% synthetic fibre and formed using the spunlacing process, this wipe - designed for cleaning delicate optical products such as lenses and mirrors - is exceptionally clean and durable. It has excellent chemical resistance and is therefore ideal for use with solvents. Its open fibre structure provides excellent sorptive capacity.
- Very low levels of particles and extractables
- Strong and durable
- Very soft, non abrasive texture
Suitable for use in Class 100, ISO 5, M3.5 cleanrooms.
Colour: White
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier’s website.
Specifications
- Catalog No:
- 115-1852
- 115-1851
- CONTAMDE0002
- 115-1850
- Model:
- Amplitude™ Delta™
- Amplitude™ Delta™
- Amplitude™ Delta™
- Amplitude™ Delta™
- Basis weight:
- 71 g/m²
- 71 g/m²
- 71 g/m²
- 71 g/m²
- Absorbency - extrinsic:
- 305 ml/m²
- 305 ml/m²
- 305 ml/m²
- 305 ml/m²
- Absorbency - intrinsic:
- 4,3 ml/g
- 4,3 ml/g
- 4,3 ml/g
- 4,3 ml/g
- Absorbency rate:
- 1,0 s
- 1,0 s
- 1,0 s
- 1,0 s
- Extractables - using deionised water:
- 0,003 g/m²
- 0,003 g/m²
- 0,003 g/m²
- 0,003 g/m²
- Extractables - using isopropyl alcohol:
- 0,017 g/m²
- 0,017 g/m²
- 0,017 g/m²
- 0,017 g/m²
- Fibres (>100 µm):
- 2×10³/m²
- 2×10³/m²
- 2×10³/m²
- 2×10³/m²
- Particle generation (>=0,5 µm):
- 7,9 × 10⁶/m²
- 7,9 × 10⁶/m²
- 7,9 × 10⁶/m²
- 7,9 × 10⁶/m²
- Ions - chloride:
- 3,0 ppm
- 3,0 ppm
- 3,0 ppm
- 3,0 ppm
- Ions - sodium:
- 9,9 ppm
- 9,9 ppm
- 9,9 ppm
- 9,9 ppm