Order Entry
Finland
ContactUsLinkComponent
 
 
 
Mesityl oxide mixture of alpha- and beta-isomers 99%
 
undefined
 
 
Mesityl oxide mixture of alpha- and beta-isomers 99%

 

  • Appearance:
    Clear liquid (May darken on storage)
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4420 to 1.4460 (20°C, 589 nm)
  • Water:
    ≤0.2 %
  • Density:
    (20/4°C) 0.852 to 0.856 kg/l
  • GC:
    ≥98.5 %
  • Copper (Cu):
    ≤0.001 %
  • Iron (Fe):
    ≤0.001 %
  • Lead (Pb):
    ≤0.002 %
  • Magnesium (Mg):
    ≤0.01 %
  • Nickel (Ni):
    ≤0.001 %
  • Insoluble matter:
    ≤0.05 % (in water)
  • Nitrogen compounds (as N):
    ≤0.002 %