Order Entry
Finland
ContactUsLinkComponent
 
Hand drill, QualiRod, cylindrical
  300-0141
 :  BURKLE
undefined
Hand drill, QualiRod, cylindrical
  300-0141
 :  BURKLE

 

  • Ø:
    8 mm
  • Immersion depth:
    200 mm
  • Description:
    Hand-drill, cylindrical
  • Length:
    260 mm
  • Pk:
    1

 

 

Cylindrical hollow drill with a sharp cutting edge, can easily be driven into paste-like and semi-solid substances. The samples cut out are subsequently removed with the appropriate push-rod ejector.

  • Stainless steel V2A (1,4301)
  • Sterilisable
  • Inner Ø 8 mm, outer Ø 10 mm